IPEX 3/4 inch Single Gang Ipex Electrical Scepter FS Series Box, Grey
Description
Gang box, Single gang, F series, Scepter®, PVC, Grey, 2.81x2x4.56 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FSS Box | Type | 2-Inlet, 1-Outlet, Rectangular |
Width | 71.43 mm | Depth | 115.88 mm |
Number of Gangs | 1 | Material | PVC |
Finish | Untreated | Color | Gray |
Mounting Type | Wall, Ceiling | Gangable | True |
Cable Entry | 3/4 in Hub | Standards | UL 514C, CSA C22.2 No. 85 |
Application | Indoor and Outdoor Applications | UPC | 622454776050 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |