Abbotsford
npifwsw

ABB 3.75 inch x 2.25 inch 18cu.in. 1-Gang Non-Metallic Device Box Airtight Model

Price $4.4474 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:F-WSW

Description

Nonmetallic device box. Airtight model. 2-3/4 in. deep, non-gangable for use with nonmetallic sheathed cable.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Device Box Type 4-Inlet, Airtight
Length 95.25 mm Width 57.15 mm
Depth 69.85 mm Cubic Capacity 18 in³
Number of Gangs 1 Material Plastic
Finish Untreated Color Gray
Mounting Type Flush For Use With Non-Metallic Sheathed Cable
Application For use with non-metallic sheathed cable UPC 772197000391

Packages

100 - UNIT = (100) 1500 - SKID - 1500 9450 - UNIT = 9450
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok