Abbotsford
npifwswbx

ABB 2.75 inch 1-Gang NuTek Airtight Model Device Box for use with AC90, Non-Metallic

Price $15.0022 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FWSWBX

Description

Nonmetallic airtight device box non-gangable for use with AC90 armoured cable.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Device Box Type 4-Inlet, Rectangular, Airtight
Width 57.15 mm Depth 69.85 mm
Cubic Capacity 18 in³ Number of Gangs 1
Material Non-Metallic, Plastic Color Gray
Mounting Type Wall/Ceiling Standards CSA 5043
UPC 772197000629

Packages

20 - UNIT = (20) 360 - UNIT = 360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok