npiwsw

ABB 2-3/4 inch 18 Cu.In. NuTek Non-Metallic Device Box

In Stock
Price $2.9879 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:wsw

Description

PRODUCT FEATURES: - One-Gang Device Box - Volume: 18 Cubic Inches - Length: 3-3/4 Inches - Width: 2-1/4 Inches - Depth: 2-3/4 Inches - Color: Gray - Material: Non-Metallic - Cable Entries: 4

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®
Item Name Device Box Type 4-Inlet
Cubic Capacity 18 in³ Number of Gangs 1
Material Plastic Finish Untreated
Color Gray Mounting Type Flush
Application Non-Metallic Sheathed Cable

Packages

40 - UNIT = 40 100 - UNIT = (100) 2000 - SKID - 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok