Abbotsford
arlfsr404s

ARLINGTON INDUSTRIES FSR404S 2-Gang 4x4 Arlington Retrofit Box, Steel Plated

Price $23.4727 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FSR404S
Documents Documents

Description

Non-Metallic and Plated Steel 4x4 Boxes For retrofit construction. Screw hole patterns for 4x4 and 2-gang devices. Available in non-metallic (black and red plastic) and plated steel versions.

Specifications

Brand Name Arlington Item Name Switch Box
Type Double, 2-Inlet, Rectangular Length 4.25 in
Width 106.299 mm Depth 3.875 IN
Material Steel Color Gray
Mounting Type Hollow Wall Standards UL and CSA
UPC 018997005977

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok