Abbotsford
npiwswbx

ABB 2-1/4 inch 20 Cu.In. 1-Gang NuTek Non-Metallic Box

Price $13.1486 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WSWBX

Description

Nonmetallic device box. Airtight model. 2-3/4 in. deep, non-gangable for use with AC90 armoured cable.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Device Box Type 4-Inlet
Width 2.25 in Cubic Capacity 18 in³
Number of Gangs 1 Material Plastic
Finish Untreated Color Gray
Mounting Type Flush Application AC90 Armoured Cable
UPC 772197000636

Packages

20 - UNIT = (20) 3500 - UNIT = 3500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok