Abbotsford
npiwswfc

ABB 2.25 inch NuTek Airtight Model Nail on Device Box Non-Gangable for Use with Non-metallic Sheathed Cable

Price $3.6192 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WSW-FC

Description

Nonmetallic airtight device box non-gangable for use with nonmetallic sheathed cable.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Device Box Type Airtight, Rectangular
Width 57.15 mm Depth 69.85 mm
Cubic Capacity 18 in³ Number of Gangs 1
Material Plastic Color Gray
Mounting Type Wall/Ceiling Cable Entry 4
Application Non-Metallic Sheathed Cable UPC 772197003583

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = (100) 720 - UNIT = 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok