Abbotsford
scesvdbh1520

IPEX 4 inch x 3/4 inch & 4 inch x 1 inch Ipex Kwikon Single Gang Concrete Wall Box

Price $44.3550 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089049

Description

Wall box, Concrete, KWIKON®, 2 inch shallow. Fully assembled and installation ready. Perfectly suited for deep or shallow construction preferences. Concrete-tight poly film covering the box opening. KWIKON hubs do not protrude inside the box.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Electrical Outlet Box/Slab Box Type Single, 8-Inlet, 1-Outlet, Rectangular, Vertical
Material PVC Finish Untreated
Color Gray Cable Entry 1 in
Standards CSA C22.2 No. 18.2, UL 514C Application For Concrete Walls
UPC 622454333505

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok