Abbotsford
scesvsbh10

IPEX 4 inch x 1/2 inch Kwikon Concrete Wall Shallow Box, Gray

Price $15.3479 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089054

Description

FEATURES:- 2" Shallow Box- Fully assembled and installation ready- Perfectly suited for deep or shallow construction preferences- Kwikon hubs do not protrude inside the box- Clear Vue vacuum formed removable covers

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Electrical Outlet Box/Slab Box Type 1-Outlet, 4-Inlet, Rectangular, Vertical
Material PVC Finish Untreated
Color Gray Cable Entry 1/2 in
Standards CSA C22.2 No. 18.2, 85, UL 514C Application For Concrete Walls
UPC 622454333703

Packages

1 - UNIT - 1 5 - UNIT - 5 70 - UNIT - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok