Abbotsford
panjbp1wh

PANDUIT JBP1WH 1-Gang 2-Piece Screw Together Outlet Box, White

Price $12.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:JBP1WH

Description

Single gang two-piece screw together outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way® LD profile raceway. 5.19in L x 3.45in W x 1.75in H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2in, 3/4in, or 1in diameter conduit, White.

Specifications

Brand Name Panduit Sub Brand Pan-Way
Item Name Outlet Box Type Power Rated
Length 131.8 mm Width 87.6 mm
Depth 44.5 mm Number of Gangs 1
Material PVC Color White
Standards RoHS Compliant Application Box Accepts Pan-Way® Screw-On Faceplates Or Any Nema Standard Single Gang Faceplate.
UPC 074983640720

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok