Abbotsford
npifwrd

ABB 4-11/16 inch NuTek Airtight Range And Dryer Box, Non-Metallic

Price $15.8001 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:FWRD

Description

Range and dryer box 4-11/16 in.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Dryer Box Type 4-Inlet, Airtight
Width 4-7/8 in Cubic Capacity 61 in³
Material Non-Metallic Finish Untreated
Color Gray Mounting Type Flush
For Use With Non-Metallic Sheathed Cable Application For use with non-metallic sheathed cable
UPC 772197000407

Packages

24 - UNIT = (24) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok