ARLINGTON INDUSTRIES 8141FGC 1 Piece Arlington Siding Mounting Block Box Exterior Surface Mount, White
Description
Siding Mounting block with built-in electrical box for smooth vertical mounting of light fixtures on all siding types. Paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Siding Mounting Block |
Type | 1-Unit | Length | 6.652 IN |
Width | 6.652 in | Depth | 1.126 IN |
Material | Plastic | Finish | Enamel Painted, Matte |
Color | White | Mounting Type | Surface, Vertical |
Standards | UL and CSA | UPC | 018997089090 |
Packages
10 - UNIT - (10) |