Abbotsford
npiwrd

ABB 4-11/16 inch 26 Cu.In. NuTek Range and Dryer Box, Non-Metallic

Price $10.9654 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:WRD

Description

Range and dryer pvc box 4-11/16 in no gasket.

Specifications

Brand Name Carlon / Nutek Sub Brand NuTek®
Item Name Range and Dryer Box Type 4-Inlet
Width 4-7/8 in Cubic Capacity 61 in³
Material Plastic Finish Untreated
Color Gray Mounting Type Flush
For Use With Non-Metallic Sheathed Cable Standards CSA 22.2
Application For use with non-metallic sheathed cable UPC 772197000599

Packages

24 - UNIT = (24) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok