Abbotsford
desd5313

RAB DESIGN LIGHTING 3x1/2 inch Rab Design Aluminum Square Box, Silver/Gray

Price $13.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095786
Documents Documents

Description

Weatherproof, single gang, die cast aluminium box with two flex plugs for wall or pole mounting of outdoor outlets, sensors or floods. It is made of precision die cast aluminium box. It has stamped galvanized metal tabs held in place with two screws for easy removal and green galvanized ground screw installed.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Type Rectangular
Length 4.52 in Width 4.52 in
Depth 3.29 in Number of Gangs 2
Material Die-Cast Aluminum Color Silver Gray
Gangable True Cable Entry 1/2 in or 3/4 in
Includes (2) Threaded Plugs, (2) Galvanized Steel Mounting Tabs, (1) Ground Screw, (2) Screws Standards UL, cUL Listed
Application For Industrial or Commercial use UPC 061184957863

Packages

1 - UNIT - 1 4 - UNIT - 4 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok