Abbotsford
desc100

RAB DESIGN LIGHTING 1/2 inch Opening 1 Hole RAB Design Round Weatherproof Single Cover, Silver/Grey

Price $8.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008626
Documents Documents

Description

C100-series cover made of die cast zinc with silver or grey finish. It has cork gasket.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4.12 in OD, (1) 1/2 in NPT Hole Material Die-Cast Zinc
Series C100 Thickness 0.55 in
Finish Silver/Gray For Use With 3/4 in VXJ Box
Includes (1) Cork Gasket Standards CSA Certified
Application For Industrial or Commercial use UPC 061184086266

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok