desdc100r

RAB DESIGN LIGHTING 4 in-one 1/2 inch 1 Hole RAB Design Round Weatherproof Single Cover, Bronze

In Stock
Price $3.93 / EA
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095795

Description

DC100-series cover made of die cast aluminium with bronze finish. It has 1/2 inch openings, 2 brass screws and neoprene gasket.

Specifications

Brand Name Rab Design Lighting Item Name Weatherproof Box Cover
Type Round Diameter 4 in OD, 1/2 in Hole
Material Cast Aluminum Series DC100
Number of Gangs 1 Color Bronze
Includes Neoprene Gasket and (2) Brass Screws Application For Indoor and Outdoor, Commercial and Industrial Applications

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok