Abbotsford
scewgf1510

IPEX 077785 1-Gang Scepter Grey Ground Fault Receptacle

Price $13.0844 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077785

Description

Cover FS-WP device decora 1gang PVC grey

Specifications

Brand Name Ipex Item Name Weatherproof Outlet Box Cover with Socket Outlet
Type Rectangular Width 69.85 mm
Depth 12.7 mm Material PVC
Number of Gangs 1 Number of Outlets 1
Color Gray Mounting Type Screw
For Use With GFI Receptacle Standards UL 514C
UPC 622454777859

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok