IPEX 077630 Ipex Electrical Scepter® Plunger-Style Switch Cover
Description
Plunger-style switch cover, Scepter®, Weatherproof, With lids closed, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Outlet Box Cover | Type | Plunger-Style Switch |
Material | PVC | Number of Gangs | 1 |
Number of Outlets | 1 | Color | Gray |
Mounting Type | Screw | Standards | UL 514C |
UPC | 622454776302 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |