IPEX 077612 Scepter Toggle Switch Cover
Description
Cover weatherproof 1 gang toggle switch PVC grey
Specifications
Brand Name | Ipex | Item Name | Weatherproof Outlet Box Cover |
Type | Rectangular | Width | 69.85 mm |
Depth | 12.7 mm | Material | PVC |
Number of Gangs | 1 | Number of Outlets | 1 |
Color | Gray | Mounting Type | Screw |
For Use With | Toggle Switch | Standards | UL 514C |
UPC | 622454776128 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |