Abbotsford
appfs100g

EGS FS100G Single Gang Appleton® Malleable Iron Weatherproof Cover

Price $32.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FS100G

Description

Single gang weatherproof blank cover made of malleable iron, zinc electroplate. For use with FS single gang cast device box.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Weatherproof Blank Cover Type Rectangular
Material Malleable Iron Number of Gangs 1
Finish Electro Zinc Plated Mounting Type Screw
For Use With FS Single Gang Cast Device Box Standards CSA Certified, CEC Listed
UPC 781381369480

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok