Abbotsford
arl61vw

ARLINGTON INDUSTRIES 61VW 1-Gang Arlington Oversize Base/Vertical Low Profile IN-and-OUT™ Cover, White

Price $23.0719 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:61VW
Documents Documents

Description

Low Profile IN-AND-OUTâ„¢ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Weatherproof Cover
Length 4.25 in Width 5.560 in
Depth 1.670 IN Material Plastic
Color White Finish Enamel Painted, Matte
Mounting Type Surface Standards CULUS
UPC 018997006813

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok