Abbotsford
desdc100

RAB DESIGN LIGHTING 1/2 inch 1 Hole Rab Design Round Weatherproof Single Cover, Silver/Gray

Price $3.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095776

Description

DC100-series cover made of die cast aluminium with silver or grey finish. It has three 1/2 inch openings, 2 brass screws, neoprene gasket and one plug installed in center hole.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4.28 in OD, (1)1/2 in Hole Material Die-Cast Aluminum
Series DC100 Thickness 0.76 in
Finish Silver/Gray Includes (1) Neoprene Gasket, (2) Brass Screws
Standards cULus Listed Application For Industrial or Commercial use
UPC 061184957764

Packages

1 - UNIT - 1 10 - UNIT - 10 96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok