Abbotsford
desdc103w

RAB DESIGN LIGHTING 095799 Rab Design Aluminum Round Cover, White

Price $6.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095799

Description

DC100-series cover made of die cast aluminium with white finish. It has three 1/2 inch openings, 2 brass screws, neoprene gasket and one plug installed in center hole.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4.28 in OD, (3) 1/2 in Hole Material Die-Cast Aluminum
Series DC103 Thickness 0.77 in
Finish White Includes (1) Plug (Installed), (1) Neoprene Gasket and (2) Brass Screws
Standards cULus Listed Application For Industrial or Commercial use
UPC 061184957993

Packages

1 - UNIT - 1 4 - UNIT - 4 96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok