Abbotsford
hubml450gcn

HUBBELL ML450GCN Hubbell-TayMac 1-Gang Non-Metallic Weatherproof Low Profile In-Use Cover, Grey

Price $21.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ML450GCN

Description

TAYMAC® Non-metallic low profile while-in-use cover. 1-gang, 16-in-1 flat expandable vertical/horizontal. Revolutionary patented design expands from 1 to 3-1/2 inch to for while-in-use needs. 100% paintable surface. Ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot, crack or deteriorate in sunlight. Includes attached gasket and mounting hardware. Patented Quick-Fit™ keyhole mounting system allows installation in under a minute. Low profile design that is expandable for weatherproof protection while an outlet is in use application.

Specifications

Brand Name TayMac Sub Brand RACO
Item Name Weatherproof Cover Type Expandable, 1-Unit, Transparent
Depth 3-1/2 in Material Plastic
Number of Gangs 1 Color Gray
Finish Matte Mounting Type Horizontal and Vertical
UPC 805035052136

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok