Abbotsford
hubml500w

HUBBELL ML500WCN 1-Gang 16-in-1 Flat Expandable Vertical/Horizontal, Extra Duty® In-Use Cover, White

Price $26.47 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ML500WCN

Description

Flat while-in-use covers, patented design expands from 1 inch to 3.5 inch for while-in-use needs. Window allows for quick/easy visual inspection (tripped GFCI, insects, etc.). Ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot, crack or deteriorate in sunlight. Includes attached gasket and mounting hardware. Patented Quick-Fitâ„¢ keyhole mounting system allows installation in under a minute. Preconfigured for GFCI and includes patented Universal-Fitâ„¢ adapter for custom fitting to multiple other applications.

Specifications

Brand Name TayMac Sub Brand Extra Duty
Item Name Weatherproof In-Use Cover Type Expandable, Weather Resistant
Length 6.15 in Width 4.04 in
Depth 3 in Material Polycarbonate
Number of Gangs 1 Nominal Capacity 74.4168 in³
Color White Standards cULus Listed, NEC Compliant, NEMA 3R
Application Low Profile Design That is Expandable For Weatherproof Protection While an Outlet is in Use UPC 805035053430

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok