Abbotsford
intwp5100c

INTERMATIC 2-3/4 inch Deep 1-Gang WP5000 Series Vertical/Horizontal Hinge Plastic In-Use Weatherproof Cover, Clear

Price $12.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP5100C

Description

The WP5000 Extra-Duty plastic Series In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type Rectangular, Receptacle Diameter 6.0 mm
Length 6-1/2 in Width 4-3/4 in
Depth 2-3/4 in Material Heavy Duty Polycarbonate
Number of Gangs 1 Number of Outlets 1
Color Clear Finish Plastic
Insulation Type Neoprene Gasket Mounting Type Vertical, Horizontal
For Use With Commercial, home Standards UL Listed, CSA Certified, UL Certified for Type 3R, 2014 NEC Article 406.9(B)(1), CEC Rule 26-702
Application Wet Location and Heavy Duty Application UPC 078275145290

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok