Abbotsford
intwp7200g

INTERMATIC WP7200G 2-Gang 16-Configurations WP7200 Series Low-Profile Extra-Duty Plastic In-Use Weatherproof Cover, Gray

Price $32.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP7200G

Description

Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.

Specifications

Brand Name Intermatic Item Name Weatherproof Outlet Cover
Type Low Profile, Extra Duty, Square Length 5-1/2 in
Width 5.6 in Depth 1-1/2 in
Material UV Stabilized Plastic Series WP7200
Number of Gangs 2 Color Gray
Finish Plastic Insulation Type Neoprene Gasket
Mounting Type Vertical Enclosure Type NEMA 3R
Temperature Rating 48.0 degrees C For Use With Commercial, home
Includes Gasket, Mounting Screws, Base, Cover Assembly Standards NEC Article 406.9 (B)(1), RoHS, cULus, CSA Listed
Application Outdoor Signage, Athletic Fields, Agricultural, Residential, Commercial UPC 078275149939

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok