Abbotsford
intwp1220c

INTERMATIC 2 1/4 inch 2-Gang Intermatic WP1220C Multiple Inserts Weatherproof Cover Plastic In-Use Cover, Clear

Price $19.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP1220C

Description

WP1200C Series plastic while-in-use cover is easy to install and shipped with gasket, mounting screws, base and cover assembly and patented inserts for a variety of applications. Complies with 2008 NEC Article 406.8(B)(1). 3 patented inserts for GFCI, duplex, toggle or round receptacles. Two-gang models include 6 snap-together, rotating, inserts that create 70 combinations. Single-gang covers mount vertically and horizontally. Heavy-duty polycarbonate construction. Pre-adhered gasket. Meets requirements for cold impact testing: -60°F (-51°C).

Specifications

Brand Name Intermatic Item Name Weatherproof Cover
Type 2-Unit, Rectangular, Standard, Receptacle Length 139.7 mm
Width 127 mm Depth 57 mm
Material Heavy Duty Polycarbonate Number of Gangs 2
Number of Outlets 2 Color Clear
Finish Gloss Insulation Type Neoprene Gasket
Mounting Type Vertical, Screw Enclosure Type NEMA 3R
For Use With Commercial, home Standards UL Listed, CSA Certified, UL Certified for Type 3R, 2008 NEC Article 406.8
Application Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage, Schools UPC 078275072695

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok