Abbotsford
scewtl30

IPEX 077991 30Amp Ipex Scepter® Weatherproof Cover Single Receptacle Device

Price $24.7790 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077991

Description

Weatherproof cover, With lids closed, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Weatherproof Outlet Box Cover Type WP SING. GANG COV. TWIST-LOCK
Material PVC Number of Gangs 1
Number of Outlets 1 Color Gray
Mounting Type Screw For Use With 30 A Twist-Lock Receptacle
Standards UL 514C, CSA C22.2 No. 18 UPC 622454779914

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok