Abbotsford
pas3780sc

PASS & SEYMOUR 3780SC Weatherproof Thermoplastic Cover, Gray with Black Gasket

Price $3.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3780SC
Documents Documents

Description

Weatherproof Cover, Duplex Horizontal, Self Closing Flip Lid, Gray with Black Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3780 Series have two flip lids.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Weatherproof Cover Type Covers
Length 71.12 mm Width 118.87 mm
Material Thermoplastic Number of Outlets 1
Color Gray Finish Untreated, Matte
Mounting Type Ceiling, Wall, Screw Standards UL Listed
Application For Industrial use UPC 785007771558

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok