PASS & SEYMOUR 3726-SCWH 1-Gang Thermoplastic Cover, White with White Gasket
Description
Weatherproof Cover, Decorator or Ground Fault Circuit Interrupter, Horizontal Self Closing Flip Lid, White with White Gasket.FEATURES AND BENEFITS:• Broadest line in the industry.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• 3726 Series have a single flip lid.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Weatherproof Cover | Type | 1-Unit |
Length | 119.08 mm | Depth | 24 mm |
Material | Thermoplastic | Number of Gangs | 1 |
Number of Outlets | 1 | Color | White |
Finish | Untreated, Matte | Mounting Type | Screw, Ceiling, Wall, Horizontal |
Includes | Hinged Lid | Standards | UL Listed |
Application | Industrial | UPC | 785007215229 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |