Abbotsford
siee2n1s

SIEMENS E2N1S ENCL FOR ED 15-100AEEMAC 1

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:E2N1S

Description

Surface type enclosure for use with molded case circuit breaker.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Enclosure Type NEMA1
Width 7-1/2 in Depth 5-1/16 in
Height 16-23/32 in NEMA Rating NEMA 1
Mounting Type Surface For Use With Molded Case Circuit Breaker
Application For ED2, ED4, ED6, HED4 Circuit Breakers UPC 783643140271

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok