Abbotsford
cthxtpbxenas65

EATON XTPBXENAS65 IP65 3R 4X 12,13 Eaton Cutler-Hammer XT Manual Motor Protection Accessories - Insulated Enclosure, White

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTPBXENAS65

Description

Insulated enclosures for surface mounting of XTPB pushbutton manual motor protectors with actuating diaphragm and degree of protection IP65 NEMA 3R, 4X, 12, 13.

Specifications

Brand Name Cutler Hammer Item Name Pushbutton MMP Enclosure
Type Accessory Width 80 mm
Depth 116.5 mm Height 158 mm
NEMA Rating Type 3R, 4X, 12, 13, IP65 Mounting Type Surface
Material Non-Metallic Color White
For Use With XTPAXFA, XTPBXFAEM20, XTPAXSA, XTPAXUVR, XTPAXSR Contactor and Starter Standards Not Applicable
Application Unknown - Unknown: Undefined UPC 015082814094

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok