ABB TE100CS Type 44X GE Distribution Enclosure Surface
Description
Enclosure for use with circuit breaker. Surface mount, E150, TEB, THED and TED frame type. 100 A. 60/75°C conductor ratings. The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker.
Specifications
Brand Name | GE | Item Name | Enclosure |
Type | Circuit Breaker | Width | 17-1/4 in |
Depth | 7 in | Height | 19-1/4 in |
NEMA Rating | NEMA 4, 4X | Standards | Ul Listed, cUL Listed |
UPC | 783164040999 |
Packages
1 - UNIT - 1 |