Abbotsford
gedtql100r

ABB TQL100R 100Amp NEMA 3R 1-3 Pole GE Distribution Circuit Breaker Enclosure

Price $892.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TQL100R

Description

GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Frame notes and/or restrictions: THQL, TXQL, THQL-GF (1, 2, 3 Pole). Enclosure notes and/or limitation: Enclosure cannot accommodate a 3-pole breaker with accessory. Enclosure includes removable closing cap.

Specifications

Brand Name GE Item Name Circuit Breaker Enclosure
Width 6.9 in Depth 5 in
Height 17 in NEMA Rating NEMA 3R
Mounting Type Surface Material Steel
For Use With Q-Line, THQL, TXQL, THQL-GF Circuit Breakers Standards CSA Certified, GSA Compliant, UL Listed
UPC 783164021417

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok