Abbotsford
gedtql100s

ABB TQL100S 100Amp NEMA 1 1-3 Pole GE Distribution Circuit Breaker Enclosure

Price $678.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TQL100S

Description

GE's circuit breaker enclosures are UL Listed, CSA Certified and are suitable for use as service equipment (except as noted). The short circuit rating of the enclosure/circuit breaker combination is equal to the short circuit rating of the installed circuit breaker. Frame notes and/or restrictions: THQL, TXQL, THQL-GF (1, 2, 3 Pole). Enclosure notes and/or limitation: Enclosure cannot accommodate a 3-pole breaker with accessory. Enclosure includes removable closing cap.

Specifications

Brand Name GE Item Name Circuit Breaker Enclosure
Width 6.9 in Depth 4 in
Height 15.2 in NEMA Rating NEMA 1
Mounting Type Surface Material Steel
For Use With Q-Line, THQL, TXQL, THQL-GF Circuit Breakers Standards CSA Certified, GSA Compliant, UL Listed
UPC 783164021424

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok