Abbotsford
cov52c18

ABB 4 inch x 3/4 inch Raised 2 Devices IBERVILLE Square Cover, Steel

Price $14.0177 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52 C 18
Documents Documents

Description

4-11/16 Square device box cover.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4 in Width 4 in
Depth 3/4 in Material Steel
Number of Gangs 2 Nominal Capacity 9 in³
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Standards UL File Number E2969
UPC 785991139006

Packages

25 - UNIT - (25) 3750 - UNIT = 3750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok