Abbotsford
cov52c31225

ABB 1-Device 1/2 Raised IBERVILLE Square Cover Mud Ring, Steel

Price $10.7123 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52C31/2-25

Description

Square Box Cover, 3.5 Cubic Inches 4 Inch Square x 1/2 Inch Raised, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, Pre-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Cover Type Square, 1/2 in Raised
Length 101.6 mm Width 2-3/4 in
Material Steel Nominal Capacity 3.5 in³
Color Silver Finish Galvanized
For Use With 4 in Square Box Standards UL E2969
UPC 785991138108

Packages

1 - UNIT - 1 25 - UNIT = 25 3300 - UNIT = 3300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok