cov72c14

ABB 4-11/16 inch x 3/4 inch Raised 1 Device IBERVILLE Cover Square, Steel

In Stock
Price $12.0787 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:72 c 14

Description

Single Gang Device Cover, 5 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4-11/16 in Width 4-11/16 in
Depth 3/4 in Material Steel
Nominal Capacity 5 in³ Number of Outlets 1
Color Silver Finish Pre-Galvanized
Standards UL File Number E2969 UPC 785991145557

Packages

1 - UNIT = (1) 20 - UNIT = 20 1840 - UNIT = 1840
This website uses cookies to ensure you get the best experience on our website. Read more
Ok