cov72c17

ABB 4-11/16 inch x 1/2 inch Raised 2 Device IBERVILLE Square Box Cover, Steel

In Stock
Price $11.6823 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:72-c-17

Description

Two Gang Device Cover, 7.5 Cubic Inches, 4-11/16 Inch x 5/8 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4-11/16 in Width 4-11/16 in
Material Steel Nominal Capacity 6.3 in³
Number of Outlets 2 Color Silver
Finish Pre-Galvanized Standards UL File Number E2969

Packages

10 - UNIT = (10) 25 - UNIT - (25) 230 - UNIT = 230
This website uses cookies to ensure you get the best experience on our website. Read more
Ok