Abbotsford
appfsk1rz

EGS 1 Gang 1-7/16 inch Hole Appleton Receptacle Cover, Gray

Price $48.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK1RZ

Description

Receptacle cover made of malleable iron. Fits FS and FD type boxes with round flush receptacles without lift covers. Hole size: 1-7/16 inch, furnished with stainless steel screws without a gasket.

Specifications

Brand Name Appleton Item Name Receptacle Cover
Type 1-Gang Cast Cover Diameter 1-7/16 in
Material Malleable Iron Number of Gangs 1
Number of Outlets 1 Color Gray
Finish Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Mounting Type Screw, Box
For Use With Single Push Button Includes (1) Round Flush Receptacle Outlet
Application For Round Flush Receptacles UPC 781381347952

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok