Abbotsford
arl60hc

ARLINGTON INDUSTRIES 60HC 1-Gang Arlington Standard Base/Horizontal Low Profile IN-and-OUT™ Cover, Clear

Price $20.3142 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:60HC
Documents Documents

Description

Low Profile IN-AND-OUTâ„¢ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Horizontal Style. UV rated plastic for long outdoor life. Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Specifications

Brand Name Arlington Item Name Low Profile IN-and-OUT Cover
Length 4.192 IN Width 5.836 in
Depth 1.670 IN Material Plastic
Color Clear Finish Matte
Mounting Type Surface Standards CULUS
UPC 018997006868

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok