Abbotsford
hofapcdabs

HOFFMAN APCDABS Pressure Compensation

Price $130.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:APCDABS
Documents Documents

Description

Pressure compensator features air permeability of 42 cubic feet/hour (1,200 liters/hour) at a pressure difference of minimum 70 mbar. Easy installation by drilling one 1.60 inch (41 mm) diameter hole. Sealing gasket (Nitrile Buna-N Rubber). Plastic PA66. Semipermeable membrane inside the plug to filter moisture and dust. Mounting thread M40 with union nut. Light-grey plastic finish. Polymeric material manufactured by DuPontâ„¢. Pressure differentials in a tightly sealed enclosure result from heat generated by electrical and electronic equipment within the enclosure and fluctuations of outside ambient temperature.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Pressure Compensation Device Material ABS
Type Cooling Accessories Color/Finish Gray
Dimensions 37 mm D Standards UL File Number E234324, NEMA Type 1, 4, 4X, CE, IEC/EN 60529, IP66 Rated
Application Provide IP66 Protection in Applications Requiring Slow Pressure Equalization UPC 783510164560

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok