Abbotsford
scebrc1510

IPEX 077611 Scepter® F Series Blank Cover c/w Gasket

Price $6.8155 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077611

Description

Scepter® Cover with gasket, PVC, 1 gang, grey.

Specifications

Brand Name Ipex Item Name Blank Cover Plate with Gasket
Type Rectangular Material PVC
Number of Gangs 1 Color Gray
Mounting Type Screw Standards CSA C22.2 No. 18, UL 514C
UPC 622454776111

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok