IPEX 077748 3-Gang Weatherproof Outlet Box Blank Cover, Gray
Description
Blank cover, Comes with gasket, Scepter®, F series gang plate.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Outlet Box Cover | Type | Blank |
Material | PVC | Number of Gangs | 3 |
Color | Gray | Finish | Untreated |
Mounting Type | Screw | Standards | UL 514C |
UPC | 622454777484 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |