Abbotsford
cov52c185825

ABB 4x5/8 inch Raised 2 Devices IBERVILLE Cover Square, Steel

Price $11.5443 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:52C185/8-25

Description

Two Gang Square Device Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall, pack of 25

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4 in Width 4 in
Depth 5/8 in Material Steel
Nominal Capacity 7.3 in³ Number of Outlets 2
Color Silver Finish Pre-Galvanized
For Use With Drywall Standards UL File Number E2969
Application For use with drywall UPC 785991139020

Packages

25 - UNIT = (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok