Abbotsford
cov54c6ul

ABB 1/2 inch Knockout 4 inch Steel City Flat Round and Octagon Box Cover, Steel

Price $3.5355 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54 C 6

Description

Flat cover with 1/2 inch knock out, made of steel. For use with round and octagon boxes.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Octagon, Flat
Diameter 4 in Material Steel
Number of Knockouts 1 Color Silver
Finish Galvanized For Use With Octagon Boxes
Standards UL File Number E2969 Application For use with octagon boxes
UPC 785991142006

Packages

1 - UNIT - 1 30 - UNIT = 30 50 - UNIT = (50) 300 - UNIT = 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok