Abbotsford
cov72c14

ABB 4-11/16 inch x 3/4 inch Raised 1 Device IBERVILLE Cover Square, Steel

Price $18.0778 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:72 C 14

Description

Single Gang Device Cover, 5 Cubic Inches, 4-11/16 Inch x 3/4 Inch Raised, Pre-Galvanized Steel

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Outlet Box Cover Type Square
Length 4-11/16 in Width 4-11/16 in
Depth 3/4 in Material Steel
Nominal Capacity 5 in³ Number of Outlets 1
Color Silver Finish Pre-Galvanized
Standards UL File Number E2969 UPC 785991145557

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok