Abbotsford
arl60vw

ARLINGTON INDUSTRIES 60VW 1-Gang Arlington Standard Base/Vertical Low Profile IN-and-OUT™ Cover, White

Price $20.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:60VW
Documents Documents

Description

Low Profile IN-AND-OUTâ„¢ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand In-And-Out
Item Name Low Profile IN-and-OUT Cover Type Low Profile In and Out Cover
Length 6.274 IN Width 3.752 in
Depth 1.670 IN Material Plastic
Color White Finish Enamel Painted, Matte
Mounting Type Surface Standards CULUS
Application New or Existing Construction UPC 018997006806

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok