Abbotsford
hofavdr4ss4

HOFFMAN 2 x1.38 Hoffman Stainless Steel H2OMIT Vent Drains

Price $209.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVDR4SS4
Documents Documents

Description

H2OMITâ„¢ vent drain, Corrosion resistant polyester material with a type 304 stainless steel sleeve, Uses gravity to remove collected liquids, It also function as an air pressure equalizer, reducing the harmful effects of temperature induced vacuums that could pull water and moisture into the enclosure.

Specifications

Brand Name nVent Hoffman Sub Brand H2omit
Type Cooling Accessories Material Stainless Steel
Finish Brushed Application Controls and Drives; Hygienic Environments; Power Distribution
UPC 783510177645

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok